Shop All Dispenser Lotions
This Product is Discontinued
Gojo
HAND MEDIC Skin Conditioner, Pump Bottle, 8 oz, Fragrance Free (Discontinued)
Mfr # 8145-06
Zoro # G5212636
This Product is Discontinued
Key Features
- Hygiene Series Hand Medic
- Packaging Type Pump Bottle
- Size 8 oz
- Hygiene Properties None
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8145-06
- Zoro # G5212636
- UPC # 073852081459
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Hygiene Series | Hand Medic |
Packaging Type | Pump Bottle |
Hygiene Properties | None |
Hygiene Form | Liquid |
Fragrance | Fragrance Free |
Requires Dispenser | No |
Formula | Aluminum Starch Octenylsuccinate, Benzalkonium Chloride, C12-15 Alkyl Benzoate, Cetyl Alcohol, Dicetyldimonium Chloride, Glycerin, Glyceryl Stearate, Iodopropynyl Butylcarbamate, PEG-4, PEG-40 Stearate, Petrolatum, Phenoxyethanol, Propylene Glycol, Water (Aqua) |
Color | White |
Package Type | Bottle |
Item | Skin Conditioner |
Series | Hand Medic |
Standards | IFRA |
Form | Liquid |
Product Type | Skin Conditioner |
Container Type | Pump Bottle |
NSF Rating | E4 |
Application | Industrial |
Description
Skin Conditioner, Container Type Pump Bottle, Series Hand Medic, Container Size 8 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties None, Manufacturer Dispenser Part Number Not Applicable, Application Industrial, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Skin Conditioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.