Shop All Dispenser Lotions
This Product is Discontinued
Gojo
HAND MEDIC Skin Conditioner 500mL Refill, PK6 (Discontinued)
Mfr # 8242-06
Zoro # G5212611
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hygiene Series Hand Medic
- Packaging Type Cartridge
- Size 500 mL
- Hygiene Properties None
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8242-06
- Zoro # G5212611
- UPC # 073852082425
- Country of Origin Unknown
- Category Dispenser Lotions
Dimensions
Size | 500 mL |
Container Size | 500 mL |
Details
Hygiene Series | Hand Medic |
Packaging Type | Cartridge |
Hygiene Properties | None |
Hygiene Form | Liquid |
Fragrance | Unscented |
Requires Dispenser | Yes |
Color | White |
Item | Skin Conditioner |
Package Type | BOX |
Uses Dispenser | 4HP43 |
Formula | Glycerin |
Manufacturer Dispenser Part Number | 8200 |
Series | Hand Medic |
Container Type | Cartridge |
Form | Liquid |
Product Type | Skin Conditioner |
Description
Skin Conditioner, Container Type Cartridge, Series Hand Medic, Container Size 500 mL, Form Liquid, Fragrance Fragrance Free, Hygiene Properties None, Manufacturer Dispenser Part Number 8200, Requires Dispenser Yes, Color White, Grainger Dispenser Part Number 4HP43, Product Type Skin Conditioner, Formula Glycerin, Standards Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.