Shop All Dispenser Lotions
Gojo
HAND MEDIC Professional Skin Conditioner, 5 oz Tube, Fragrance Free, 12 Pack
Mfr # 8150-12
Zoro # G5212627
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hygiene Series Hand Medic
- Packaging Type Tube
- Size 5 oz
- Hygiene Properties None
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8150-12
- Zoro # G5212627
- UPC # 073852081503
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 5 oz |
Container Size | 5 oz |
Details
Hygiene Series | Hand Medic |
Packaging Type | Tube |
Hygiene Properties | None |
Hygiene Form | Liquid |
Fragrance | Fragrance Free |
Requires Dispenser | No |
Color | White |
Formula | Aluminum Starch Octenylsuccinate, Benzalkonium Chloride, C12-15 Alkyl Benzoate, Cetyl Alcohol, Dicetyldimonium Chloride, Glycerin, Glyceryl Stearate, Iodopropynyl Butylcarbamate, PEG-4, PEG-40 Stearate, Petrolatum, Phenoxyethanol, Propylene Glycol, Water (Aqua) |
Package Type | Tube |
Item | Skin Conditioner |
Standards | IFRA |
Form | Liquid |
Container Type | Tube |
Product Type | Skin Conditioner |
NSF Rating | E4 |
Series | Hand Medic |
Application | Industrial |
Description
Skin Conditioner, Container Type Tube, Series Hand Medic, Container Size 5 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties None, Manufacturer Dispenser Part Number Not Applicable, Application Industrial, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Skin Conditioner, Standards IFRA, NSF Rating E4, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Scrub Brush, Utility, White, Plastic, 9.5 in L Overall, 6 PK (1199)
- PIG Sorbents, 40 gal, 15 in x 300 ft, Universal, Gray, Polypropylene, 2 PK (MAT246)
- CHEMTRONICS Electric Degreaser, Ready to Use, 12oz. (ES1607)
- LIBMAN COMMERCIAL Precision Angle Broom, 11, 6PK (201)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube (8150-12)
- GOJO HAND MEDIC Skin Conditioner, 2oz Squeeze Bottle, PK12 (8142-12)
- GOJO HAND MEDIC Skin Conditioner, 685mL, Cartridge Refill for ADX-7 Dispenser, Fragrance Free, 4 Pack (8745-04)
- ZEP Hand Soap, Liquid, 500mL, Pump Bottle, PK12 (319906)
- SC JOHNSON PROFESSIONAL After Work Hand Lotion, Fresh Scent, PK12 (SCL100ML)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL)
- BRADLEY Lotion Soap Refill, 4 Per Case, Size: 27 oz (P19-232B)
- Gojo Dispenser Lotions