Shop All Dispenser Lotions
Gojo
HAND MEDIC Skin Conditioner, 685mL, Cartridge Refill for ADX-7 Dispenser, Fragrance Free, 4 Pack
Mfr # 8745-04
Zoro # G5391827
product price: $81.95
/pk 4, $20.49/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hygiene Series Hand Medic
- Packaging Type Cartridge
- Size 700 mL
- Hygiene Properties Moisturizing
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8745-04
- Zoro # G5391827
- UPC # 073852047240
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 700 mL |
Container Size | 685 mL |
Details
Hygiene Series | Hand Medic |
Packaging Type | Cartridge |
Hygiene Properties | Moisturizing |
Hygiene Form | Liquid |
Fragrance | Fragrance Free |
Requires Dispenser | Yes |
Item | Skin Conditioner |
Application | Industrial |
Formula | Aluminum Starch Octenylsuccinate, Benzalkonium Chloride, C12-15 Alkyl Benzoate, Cetyl Alcohol, Dicetyldimonium Chloride, Glycerin, Glyceryl Stearate, Iodopropynyl Butylcarbamate, PEG-4, PEG-40 Stearate, Petrolatum, Phenoxyethanol, Propylene Glycol, Water (Aqua) |
Color | White |
Uses Dispenser | 8781-06, 8782-06 |
Standards | IFRA |
Container Type | Cartridge |
Series | Hand Medic |
Product Type | Skin Conditioner |
Manufacturer Dispenser Part Number | 8782-06 |
Form | Liquid |
NSF Rating | E4 |
Description
Skin Conditioner, Container Type Cartridge, Series Hand Medic, Container Size 685 mL, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Moisturizing, Manufacturer Dispenser Part Number 8782-06, Application Industrial, Requires Dispenser Yes, Color White, Product Type Skin Conditioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Soap Dispenser, 1000mL, White (11C808)
- DIVERSEY Floor Maintainer, 2.5L Bottle, 2 PK (92974618)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (GJO22200)
- RUBBERMAID COMMERCIAL 18 in L Blend Mop Head, PK12 (Q40900BL00CT)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, Fragrance Free, 12 Pack (8150-12)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube (8150-12)
- GOJO HAND MEDIC Skin Conditioner, 2oz Squeeze Bottle, PK12 (8142-12)
- SC JOHNSON PROFESSIONAL After Work Hand Lotion, Fresh Scent, PK12 (SCL100ML)
- KIMBERLY-CLARK PROFESSIONAL Gentle Lotion Skin Cleanser (91556), Floral, Pink, 1.0 L Bottles, 6 Bottles / Case (91556)
- DEB STOKO Protective Hand Cream, 100mL, White, PK12 (SAQ100ML)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32)
- Gojo Dispenser Lotions