Shop All Hand Soap Dispenser Refills
Gojo
67.6 fl oz (2 L) PRO TDX Refill Cherry Gel Pumice Hand Cleaner 4 PK
Mfr # GOJ729004
Zoro # G402502239
product price: $141.99
/pk 4, $35.50/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Size 67.6 fl oz (2 L)
- Application Dirt Remover; Oil Remover; Grease Remover
- Color Red
- For Use With Gojo PRO TDX Dispensing System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ729004
- Zoro # G402502239
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 67.6 fl oz (2 L) |
Details
Fragrance | Cherry |
Item | PRO TDX Refill Cherry Gel Pumice Hand Cleaner |
Application | Dirt Remover; Oil Remover; Grease Remover |
Color | Red |
For Use With | Gojo PRO TDX Dispensing System |
For Use On | Hand; Arm |
Features | pH Balanced; VOC-free; NPE-free |
Primary Chemical | Water (Aqua), C11-15 Alkane/cycloalkane, Oleic Acid, Trideceth-9, Pumice, BHT, Sodium Hydroxide, Xanthan Gum, Fragrance (Parfum), DMDM Hydantoin, Phenoxyethanol, Blue 1 (CI 42090), Red 40 (CI 16035), Yellow 5 (CI 19140) |
Container Type | Pump Bottle |
Description
Gel-style, hand cleaner refill features pumice scrubbers and a cherry fragrance. Pumice scrubbers combined with gel balance cleaning performance and skin feel. Hand cleaner clings to hands for easy cleaning and doesn't fall off into the sink. It is easy to use and spread across hands and arms. The pH-balanced formula leaves skin feeling refreshed and is effective on dirt, oil and grease. Hand cleaner is VOC-free and NPE-free. Sanitary Sealed refill helps prevent contamination. Removable pump allows easier recycling. Cherry Gel Pumice Hand Cleaner 2000 ml. Refill is designed for GOJO PRO TDX Dispensers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALEX AIR FRESHENERS Free Standing Tub Gel Infused With Charcoal Layer Orange Twist Lasts Upto 60 Days (ABSORBRETOT)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK12 (Z73040)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (33NU37)
- UNGER UNGER Gold 12" Brass Window Squeegee (GS300)
- GOJO 1,250 mL Foam Hand Soap Dispenser Refill, 3 PK (8812-03)
- GOJO 2,000 mL Personal Soaps Dispenser Refill (7272-04)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7581-02)
- GOJO 1,250 mL Personal Soaps Refill (5165-03)
- GOJO 1,200 mL Personal Soaps Refill (5665-02)
- GOJO 1,250 mL Personal Soaps Refill (5162-03)
- ZEP 1 gal. Liquid Hand Cleaner Jug (302824)
- Gojo Hand Soap Dispenser Refills