Shop All Hand Wipes
Gojo
Hand and Surface Wet Towels
Mfr # 6380-04
Zoro # G612221401
product price: $28.29
/ea
Not eligible for select promotions
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Requires Dispenser No
- Hygiene Properties Moisturizing
- Wipes per Container 80
- Color White
- Fragrance Fresh Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 6380-04
- Zoro # G612221401
- UPC # 10073852012177
- Country of Origin United States
- Category Hand Wipes
Dimensions
Wipe Width | 10.5 in |
Wipe Length | 12.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Requires Dispenser | No |
Hygiene Properties | Moisturizing |
Wipes per Container | 80 |
Color | White |
Item | Hand and Surface Wet Towels |
Fragrance | Fresh Citrus |
Standards | None |
Container Type | Packet |
Material | Polypropylene |
Series | Scrubbing Towels |
Flushable | Yes |
Form | Wipes |
Product Type | Hand Wipes |
NSF Rating | Not Rated |
Description
Hand and Surface Wet Towels, Container Type Packet, Flushable Yes, Form Wipes, Formula Not Applicable, Fragrance Fresh Citrus, Hygiene Properties Moisturizing, NSF Rating Not Rated, Series Scrubbing Towels, Standards None, Wipe Length 12.25 in, Wipe Width 10.5 in, Wipes per Container 80, Material Polypropylene, Product Type Hand Wipes, Color White, Requires Dispenser No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cleaning Pad 5300N, 14", Blue, PK5 (5300N 900)
- GOJO 9106-12 Premium 800 mL Waterfall Lotion Hand Soap (999G910612)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W207)
- OIL-DRI Sorbents, 12 gal, 3 in x 48 in, Acids, Bases, Universal, Yellow, Polypropylene (L90891)
- GOJO Wet Towels, Citrus, 10 inL, 9 inW, PK6 (6285-06)
- GOJO Hand and Suface Wet Towels, Fast Towels, 225 Single Textured Wipes/Container, Citrus, 2 Pack (6299-02)
- GOJO Hand and Suface Wet Towels, Moisturizing Fast Towels, 130 Wipes/Container, Citrus Fragrance, 4 Pack (6298-04)
- GOJO FAST TOWELS Hand Cleaning Towels, Cloth, 9 x 10, Blue 225/Bucket (6299-02)
- GOJO Hand Cleaner Wipes 225Ct (6299-02)
- ALPINE INDUSTRIES CLENZ, 80ct Light Lemon Scent Antibacterial Sanitizing Wipes, PK6 (ALPC-US-WIPES-80)
- LOCTITE Hand Wipes (337637)
- Gojo Hand Wipes