Shop All Disinfectants and Sanitizers
Gojo
Gojo Industries 334106RTL Surface Sanitizer Cleaner; 32 oz
Mfr # 334106RTL
Zoro # G504142937
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 334106RTL
- Zoro # G504142937
- UPC # 10073852079033
- Country of Origin China
- Category Disinfectants and Sanitizers
Description
PURELL surface sanitizer and disinfectant sprays kill viruses and therefore can be used against SARS-CoV-2 when used in accordance with the directions for use against Hepatitis A Virus on hard, non-porous surfaces.
Features- Kills human coronavirus and Hepatitis A in 60 seconds
- Eliminates Norovirus, Salmonella, E. coli and Listeria in 30 seconds
- No precautionary statements. No hand washing required after use
- Proven effective across most hard and soft surfaces
- Fragrance: Fragrance Free
- Material: Multi Surface
- Application: Disinfectant & Cleaner
- Capacity: 32 oz
- Dirt Types: Light Soils
- Country of Origin: USA
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Green (5in-Lim-Green-Short-QC)
- TOUGH GUY Wash Pad, 9"L, 9"W, Microfiber, White (2ZPE2)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- UNGER Toilet Bowl Brush Replacement Brush Heads, White, 5 PK (UNGBSRHR)
- GOJO 3341-06 Purell Foodserv. Surface Sanitizer Capped Bottle w/ Spray Trigger 32 oz, 6PK (526468)
- DIVERSEY Cleaners & Detergents, 32 oz Bottle with Flip-Top Cap, Colorless (4277285)
- COMET Cleaners & Detergents, 1 gal. Bottle, Fresh (84994223)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER 5.75 OZ SPRAY CAN (IPA8035A)
- CLOROX Disinfecting Aerosol Spray, 19 fl oz (0.6 quart) Fresh, Green, 12 PK (CLO38504CT)
- BETCO AF315 Disinfectant Cleaner, 640 fl oz (20 quart) Citrus Floral, Turquoise (or Turquoise Blue) (BET3150500)
- DIVERSEY Cleaners & Detergents, Aerosol Spray, Fresh Scent, 12 PK (4832)
- Gojo Disinfectants and Sanitizers