Shop All Hand Soap & Lotion Dispensers
Gojo
GOJO Hand Soap Dispenser - LTX Gray/White 1200mL - 1984-04
Mfr # 1984-04
Zoro # G202580994
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1200 mL
- Series LTX
- Mounting Type Wall
- Height 10.69 in
- Width 5.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1984-04
- Zoro # G202580994
- UPC # 73852026559
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1200 mL |
Height | 10.69 in |
Width | 5.79 in |
Depth | 3.94 in |
Details
Series | LTX |
Mounting Type | Wall |
Includes | Included Adhesive Tape or Optional Hardware |
Dispenser Material | Durable ABS Plastic with rugged polycarbonate view windows |
Description
GOJO LTX GRAY/WHITE 1200ML HAND SOAP DISPENSER - 1984-04 HIGH CAPACITY 1200ML DISPENSER IS IDEAL FOR HIGH TRAFFIC AREAS. SMART ELECTRONICS TECHNOLOGY MINIMIZES ENERGY USE PER ACTUATION, ELIMINATING THE NEED TO CHANGE BATTERIES OVER THE LIFE OF THE SYSTEM IN MOST INSTALLATIONS. LARGE SIGHT WINDOW, SKYLIGHT AND CLEAR REFILL BOTTLES (SOLD SEPARATELY) MAKE IT EASY TO MAINTAIN. RELIABLE TOUCH-FREE DISPENSING. 1200ML HIGH CAPACITY OUTPUT FOR FEWER CHANGE OUTS. DISPENSES 0.9ML OF HAND SOAP PER ACTUATION; 1,333 ACTUATIONS PER REFILL. FULLY ADA COMPLIANT. GRAY/WHITE COLOR FINISH. MEASURES 5-3/4"W X 4"D X 10-1/2"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Compact® 2-Roll Side-By-Side Coreless High-Capacity Toilet Paper Dispenser By GP Pro, Black (56784A)
- CARLISLE FOODSERVICE Looped End Mop, Green Band, 369417B09 (369417B09)
- ZEP Citrus Scent Heavy Duty Degreaser 32 oz Liquid (ZUCIT32CA)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Universal, Yellow, Polypropylene, 20 PK (L72320)
- GOJO 7500-01 PRO TDX 5000 Gray Dispenser (381G750001GY)
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black (5155-06)
- GOJO 7730-01 ES8 HEALTHY SOAP Dispenser White (2129366)
- GOJO 7734-01 ES8 HEALTHY SOAP Dispenser Graphite (2130827)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- GOJO LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 3.33 x 10.5, Brushed Chrome/Black (1919-04)
- RENOWN RB4 Manual Foam Handwash Dispenser, Brushed Metallic / Black (REN05188)
- Gojo Hand Soap & Lotion Dispensers