Shop All Hand Soap & Lotion Dispensers
Gojo
GOJO Hand Soap Dispenser - LTX Chrome/Black 1200mL - 1919-04
Mfr # 1919-04
Zoro # G402580879
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1200 mL
- Series LTX
- Mounting Type Wall
- Height 10.69 in
- Width 5.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 1919-04
- Zoro # G402580879
- UPC # 73852032000
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1200 mL |
Height | 10.69 in |
Width | 5.79 in |
Depth | 3.94 in |
Details
Series | LTX |
Mounting Type | Wall |
Includes | Included Adhesive Tape or Optional Hardware |
Dispenser Material | Durable ABS Plastic with rugged polycarbonate view windows |
Description
GOJO LTX CHROME/BLACK 1200ML HAND SOAP DISPENSER - 1919-04 HIGH CAPACITY 1200ML DISPENSER IS IDEAL FOR HIGH TRAFFIC AREAS. SMART ELECTRONICS TECHNOLOGY MINIMIZES ENERGY USE PER ACTUATION, ELIMINATING THE NEED TO CHANGE BATTERIES OVER THE LIFE OF THE SYSTEM IN MOST INSTALLATIONS. LARGE SIGHT WINDOW, SKYLIGHT AND CLEAR REFILL BOTTLES (SOLD SEPARATELY) MAKE IT EASY TO MAINTAIN. RELIABLE TOUCH-FREE DISPENSING. 1200ML HIGH CAPACITY OUTPUT FOR FEWER CHANGE OUTS. DISPENSES 0.9ML OF HAND SOAP PER ACTUATION; 1,333 ACTUATIONS PER REFILL. FULLY ADA COMPLIANT. CHROME/BLACK COLOR FINISH. MEASURES 5-3/4"W X 4"D X 10-1/2"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 12" Floor Brush, Tampico (1DU75)
- CHASE Aerosol Quat Disinfectant, 16.5oz., PK12, 16.5 oz. Aerosol Can, 12 PK (5157)
- REMCO 9 in Pad Holder, Green, Polypropylene (55002)
- SPARTA White Brush, 2 per case (40043EC02)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Gray/White (1984-04)
- GOJO 2230-08-EA Maximum Dispenser 2000 ml Dove Gray (120744)
- GOJO 5150-06-EA Gojo FMX-12 Dispenser 1250 ml Dove Gray (1187191)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Brushed Metallic (2799-12-EEU00)
- GOJO TRUE FIT Wall Plate for ADX-7 Dispenser, White, PK12 (8790-WHT-12)
- GOJO ADX-12 1250mL Foam Soap Dispenser, Push-Style, Chrome/Black (8888-06)
- GINGER Soap/Lotion Dispenser in Satin Nickel (0314/SN)
- Gojo Hand Soap & Lotion Dispensers