Shop All Paper Towels
Gojo
GOJO Cleaning Towel Paper Towels, White, 2 PK
Mfr # GOJ629902CT
Zoro # G302451279
product price: $71.99
/pk 2, $36.00/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Cleaning Towel
- Color White
- Product Series GOJO
- Sheet Size 9 in x10 in
- Container Type Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ629902CT
- Zoro # G302451279
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9 in x10 in |
Details
Paper Towel Type | Cleaning Towel |
Item | Paper Towels |
Color | White |
Product Series | GOJO |
Container Type | Canister |
Features | Non-irritating; Pre-moistened; Disposable |
Description
High-strength, multipurpose towels are perfect for service vehicles, on the workbench, at the job site and wherever water is not available. They quickly and safely remove grease, grime and oil without irritation to the skin. Each Fast Towel is pre-moistened with a special GOJO heavy-duty cleaning formula. You can also use these disposable hand-cleaning towels to eliminate fingerprints on worksurfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB STOKO Dispenser, Manual, Cartridge Refill, 1000mL, Finish: Glossy (WHB1LDS)
- SPRAYON Electrical Degreaser, 13 Oz Aerosol Can, Liquid, Colorless (SC0848000)
- BEST SANITIZERS Disinfectant and Sanitizer, Drum, Unscented (SS10020)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Fresh Scent (15949)
- GOJO GOJO Paper Towels, Blue (GOJ628506)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- RENOWN Natural 8 in. Controlled Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06130-WB)
- GENUINE JOE Center Pull Paper Towels, 2 Ply, 7 7/8 in x 10 in Sheet Size, 600 Sheets/Roll, White, 6 Pack (GJO23600)
- SCOTT Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (75147)
- GEORGIA-PACIFIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, Brown, 16 PK (23304)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (B6252)
- Gojo Paper Towels