Gojo

Gojo 315-7200-01 2000ml PRO TDX Hand Cleaner Dispenser - Black


product price: $23.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Pro 2000 Dispenser.
  • Large display window shows refill inside.
  • Made of high-impact ABS plastic with black textured finish.
  • ADA compliant one-hand push operation.
  • Lifetime guarantee.
  • Sanitary-sealed refills.
  • Portion control helps reduce waste.
  • Capacity Vol.: 2000 mL.
  • Color: Black.
  • Dimensions: Width 7.2" W x 6" H x 16.8" L.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.