Gojo

GOJO 2156-08 CPC 1000 ml Purell Instant Hand Sanitizer; Case of 8


product price: $206.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gojo
  • MFR # 2156-08 CPC
  • Zoro # G204119017
  • UPC #
    656973711933
  • Country of Origin China
  • Category Hand Sanitizers

Description

Be it a party, work or even a casual day out with friends and family, grooming oneself is of utmost importance. Be it for your face, body, eyes, or feet and nails. Your skin deserves no less attention. Browse through the wide range of products and choose the best one.

Features
  • Kills more than 99.99% of most common germs that may cause illness
  • Outperforms other hand sanitizers ounce-for-ounce
  • Removable pump for easier recycling
  • Case of 8
Specifications
  • Capacity: 1000 ml
  • Weight: 18 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.