Gojo

Gojo 095504EA Natural Orange Pumice Hand Cleaner Unscented Liquid 1gal Pump


product price: $37.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The quick and efficient formula of this hand cleaner comes with pumice scrubbing particles to rid hands of a large range of industrial soils medium dirt and grease. Formula also contains baby oils and scrubbing particles. Best of all at the end of cleaning your hands are coated with a fresh citrus scent. An ideal soap for industrial and manufacturing working environments. The large one-gallon pump bottle leaves little mess and provides many washes before it needs refilling. Includes attached GRIPPIT hand and nail brush.
  • Orange Pumice.
  • Baby Oil.
  • Type: Liquid Soap.
  • Color: White.
  • Country of Origin: US.
  • Application/Usage: Hand - cleaning a broad range of industrial soils medium dirt and grease.
  • Recycled: No.
  • Recycled Content: 0%.
  • Post-consumer-waste%: 0%.
  • Assembly Required: No.
  • Fragrance Classification: Citrus.
  • Size: 1 gallon.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.