Shop All Hand Soaps
Gojo
1/2 gal. Gel Hand Cleaner Pump Bottle, PK 1
Mfr # 2356-04
Zoro # G2754857
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Gel-Style Hand Cleaner With Pumice Scrubbers
- Fragrance Cherry
- Size 1/2 gal.
- Application Effective on Dirt, Oil and Grease
- Hygiene Form Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 2356-04
- Zoro # G2754857
- UPC # 073852016765
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 1/2 gal. |
Container Size | 0.5 gal |
Details
Formula | Gel-Style Hand Cleaner With Pumice Scrubbers |
Fragrance | Cherry |
Item | Hand Cleaner |
Application | Effective on Dirt, Oil and Grease |
Hygiene Form | Gel |
Hygiene Properties | Scrubbing Particles |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Hygiene Series | None |
Color | Red |
Standards | NSF: California VOC Requirement |
Container Type | Pump Bottle |
Form | Gel |
Refill Type | No Refill |
Removes | Grease, Heavy Metals, Paint |
NSF Rating | E4 |
Product Type | Hand Cleaner |
Includes Grit | Yes |
Number of Pumps Included | 1 |
Description
Hand Cleaner, Color Red, Form Gel, Product Type Hand Cleaner, Series Not Applicable, Container Size 0.5 gal, Container Type Pump Bottle, Fragrance Cherry, Hygiene Properties Dye Free, Moisturizing, Paraben Free, Includes Grit Yes, Number of Pumps Included 1, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards NSF: California VOC Requirement, Application Hand Cleansing, NSF Rating E4, Removes Grease, Heavy Metals, Paint
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALWAYS Ultra Thin Pads with Wings, Size 2, Long, Super Absorbent, PK32 (97020PK)
- CONAIR Dryer Ion Shine Styler 1875W (146NP)
- CLINTON Alpha Series Treatment Table with Shelf, Black (3020-27-3BK)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1026 Baseline Plastic Absolute Axis - Attachment Only for 12 in. Goniometer (12-1026)
- GOJO Hand Soap, Cartridge, Lotion, 800 mL, PK12 (9106-12)
- GOJO Handwash, Foam, Green Certified, 7.5oz Pump Bottle CL, PK 6 (GOJ571506CT)
- GOJO Hand Soap, CLR, 1 gal, Waterfall, PK4 (1860-04)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 14 oz Bottle, PK12 PK (0957-12)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0948-04)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0958-04)
- FIEBINGS Saddle Soap Paste (088-20011)
- Gojo Hand Soaps