Shop All Hand Soap & Lotion Dispensers
Gojo
FMX-20 Screw Cover Beauty Plate, White, Installs over Screws
Mfr # 5270-040
Zoro # G0460945
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color White
- Application Wall Protector
- Height 1/16 in
- Width 5 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 5270-040
- Zoro # G0460945
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 1/16 in |
Width | 5 15/32 in |
Overall Width | 5 7/16 in |
Overall Height | 1/16 in |
Details
Item | Screw Cover Plate |
Material | ABS Plastic |
Color | White |
Application | Wall Protector |
For Use With | 5270-06, 5271-06 |
Accessory Type | Screw Cover Plate |
Product Type | Screw Cover Plate |
Compatible Manufacturer Part Number | FMX |
Compatible with Manufacturer Part Number | FMX |
Compatible with Manufacturer Model Number [NEW] | FMX |
Compatible with Manufacturer Model Number | FMX |
Compatible Manufacturer Model Number | FMX |
For Use with Mfr. Model Number | FMX |
For Use With Mfr. Model Number | FMX |
Description
Screw Cover Plate, Color White, Product Type Screw Cover Plate, Material ABS Plastic, Compatible with Manufacturer Model Number FMX, Standards Not Applicable, Overall Height 1/16 in, Overall Width 5 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Pellets Glass Cleaner, 320 oz., Blue, Unscented, Foil Pack, 10 PK (PL100)
- REMCO Vikan Tank Brush- Medium, Red (70394)
- FIRST AID ONLY Biohazard Bags, 7 to 10 gal., Red (21-022)
- HARPER 24 In. W. x 64 In. L. Wood Handle Multi-Purpose Medium Sweep Push Broom (3424A)
- GOJO NXT Lotion Soap Dispenser, 1,000 mL, 5 x 10 x 3.88, Dove Gray (2130-06)
- GOJO TRUE FIT Wall Plate for ADX-7 Dispenser, White, PK12 (8790-WHT-12)
- GOJO 7500-01 PRO TDX 5000 Gray Dispenser (381G750001GY)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, Chrome/Black (5271-06)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, White, PK12 (1045-WHT-12)
- GOJO Dispenser, Touch-free, f/CX1500/2300ml Soap, Chrome (GOJ854001)
- PURELL Soap Refills, Foam, Prof, f/CS4 Dispenser, 1250ml, , CL, PK 4 (GOJ517404)
- Gojo Hand Soap & Lotion Dispensers