Shop All Hand Soap & Lotion Dispensers
Gojo
Floor & Wall Protector for TFX Dispenser, PK6
Mfr # 2762-06
Zoro # G0556188
original price:
$55.85
18% off
new price: $45.49
/pk 6, $7.58/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5 in H x 4 3/5 in W x 3 9/10 in D
- Series TFX
- Height 5 in
- Overall Depth 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 2762-06
- Zoro # G0556188
- UPC # 073852016352
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 5 in H x 4 3/5 in W x 3 9/10 in D |
Height | 5 in |
Overall Depth | 3 7/8 in |
Overall Height | 6 1/4 in |
Overall Width | 4 1/2 in |
Details
Item | Dispenser Floor and Wall Protector |
Color | Black |
Series | TFX |
Accessory Type | TFX Shield Floor And Wall Protector |
For Dispenser Type | Automatic |
Compatible Manufacturer Part Number | 2780-12, 2785-12, 2790-12-EEU00, 720-12, 2799-12-EEU00 |
Product Type | Floor and Wall Protector |
Compatible with Manufacturer Part Number | 2780-12, 2785-12, 2790-12-EEU00, 720-12, 2799-12-EEU00 |
Compatible with Manufacturer Model Number | 2780-12, 2785-12, 2790-12-EEU00, 720-12, 2799-12-EEU00 |
Compatible with Manufacturer Model Number [NEW] | 2780-12, 2785-12, 2790-12-EEU00, 720-12, 2799-12-EEU00 |
Compatible Manufacturer Model Number | 2780-12, 2785-12, 2790-12-EEU00, 720-12, 2799-12-EEU00 |
For Use with Mfr. Model Number | 2780-12, 2785-12, 2790-12-EEU00, 720-12, 2799-12-EEU00 |
For Use With Mfr. Model Number | 2780-12, 2785-12, 2790-12-EEU00, 720-12, 2799-12-EEU00 |
Description
Dispenser Floor and Wall Protector, Color Black, Compatible with Manufacturer Model Number 2780-12, 2785-12, 2790-12-EEU00, 720-12, 2799-12-EEU00, For Dispenser Type Automatic, Overall Depth 3 7/8 in, Overall Height 6 1/4 in, Overall Width 4 1/2 in, Product Type Floor and Wall Protector, Series TFX, Standards Not Applicable, Compatible with Grainger Part Number 1PKP9, 1PKR1, 4HGW1, 4HGW2, 4HGW3, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, Red, Steel (RCPST24EPLRD)
- CREATIVITY STREET Wood Natural Spring Clothespins Natural (PAC365801)
- ALPINE INDUSTRIES Automatic Hands-Free Transparent Gel Hand Sanitizer/Liquid Soap Dispenser, 700 mL, Black, with Stand (ALP432-1-BLK-S)
- RUBBERMAID COMMERCIAL Lock and Key For Janitor Cart (GRFG6181L20000)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Gray/White (1984-04)
- GOJO NXT Lotion Soap Dispenser, 1,000 mL, 5 x 10 x 3.88, Dove Gray (2130-06)
- GOJO Bag-in-Box Dispenser, Lotion Soap, Push-Style, 800 mL, Wall-Mount, Black (9033-12)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray/White (1384-04)
- GOJO Foam Soap Dispenser, Push-Style, FMX-12 1250 mL, Dove Gray (5150-06)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- WORX BIODEGRADABLE HAND CLEANER Industrial Cleaner Dispenser Kit, 1 lb (11-9965)
- Gojo Hand Soap & Lotion Dispensers