Shop All Rags & Towels
Gojo
FAST TOWELS Hand Cleaning Towels, 9 x 10, Blue, 225/Bucket, PK2 PK
Mfr # 6299-02
Zoro # G702694764
product price: $78.19
/pk 2, $39.10/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cloth
- Size 9 x 10
- Color Blue
- Wipes per Container 225
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 6299-02
- Zoro # G702694764
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 9 x 10 |
Width | 9" |
Length | 10" |
Details
Material | Cloth |
Item | Cleaning Towels |
Color | Blue |
Wipes per Container | 225 |
Paper Towel Type | Hand/Body Wet Wipe |
For Use With | 6302-01 |
Application | Hand Washing |
Fragrance | Fresh Citrus |
Effective to Remove | Grease; Grime; Oil; Mud; Clay; Soil; Brake Dust; Carbon Black |
Packaging Type | Bucket |
Recommended For | Brake Dust; Carbon Black; Clay; Grease; Grime; Mud; Oil; Soil |
Weight | 11 lbs |
Type | Hand/Body Wet Wipe |
Description
Multi-purpose wet towels for quick, convenient cleaning. Large, single textured wet shop towel. All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces. Contains skin moisturizers to help prevent dryness and irritation. For use anywhere heavy duty cleaning is required; no water needed. Fresh citrus scent. Effective on dirt, oil and grease.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blue, PK6 (3656814)
- O-CEDAR Maxi-Plus Lobby Dust Pan with Rear Wheels, Black, 13"W, 30"Handle, PK6 (CB962082)
- RUBBERMAID COMMERCIAL Carry Caddy, Heavy-duty, 15"x10-9/10"x7-2/5", Black (RCP315488BLA)
- PACIFIC BLUE BASIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll Sheets, Brown, 6 PK (26301)
- GOJO Wet Towels, Citrus, 12.25 inL, 10.5 inW (6380-04)
- GOJO Wet Towels, Citrus, 12 inL, 10.5 inW (6398-02)
- GOJO Packaged Scrubbing Towels, Citrus, Pack of 80 (6380-04)
- GOJO Scrubbing Towels, Citrus, 12 inL, 10.5 inW (6396-06)
- GOJO Scrubbing Towels, Hand Cleaning, Silver/Yellow, 10 1/2 x 12, 72/Bucket (6396-06)
- GOJO Scrubbing Towels, Hand Cleaning, Silver/Yellow, 10 1/2x12, 72/Bkt, PK6 (6396-06)
- MONARCH BRANDS Global Industrial„¢ Recycled Mixed Color Cut Rags, 50 Lb. Box (R020-C45-PU*50)
- Gojo Rags & Towels