Shop All Hand Soap & Lotion Dispensers
Gojo
Dispenser, Touch-free, f/CX1500/2300ml Soap, Chrome
Mfr # GOJ854001
Zoro # G702502472
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Material Metal
- Color Chrome
- Application Handwash
- Dispenser Operation Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ854001
- Zoro # G702502472
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Details
Item | CXT Counter Mount Soap Dispensing System |
Operation Mode | Automatic |
Material | Metal |
Color | Chrome |
Application | Handwash |
Dispenser Operation | Battery |
Type | Foam Soap Dispenser |
Product Series | CXT |
Features | Durable; Touch-free; Refillable; Mess-free; Drip-free; Rotate; Counter Mountable; Water Proof |
Description
CXT Counter Mount Foam Soap Dispensing System offers exceptional durability and high-end design. This sleek, solid metal fixture is the trouble-free solution for high-traffic, design-forward, handwashing environments. Adaptable, swivel motor housing allows 360-degree rotation. Submersible, spout sensor is waterproof. Premium, touch-free, battery-powered dispenser delivers drip-free, mess-free operation is ideal for casinos, airports, shopping malls, sports and performance venues - wherever reliability, image and high-capacity refills matter most. Extended battery life yields 45,000 uses. Chrome finish complements other restroom fixtures. Soap dispenser is designed for use with the GOJO CX 1500 and 2300 ml. refills. High-capacity refill gives 2,300 to 3,800 handwashes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- MIDWEST RAKE Gauge Rake Frame, 36" L, Handle Adapter (57010)
- GEORGIA-PACIFIC enMotion® 8” Recessed Automated Touchless Paper Towel Dispenser , Stainless Steel (59466A)
- DIVERSEY Floor Finish, Matte, Carefree, 5 Gallon, White (DVO5104757)
- GOJO GOJO 800 Series Dispenser - 800 mL Black 9033-12 (9033-12)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- GOJO ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8788-06)
- GOJO 7734-01 ES8 HEALTHY SOAP Dispenser Graphite (2130827)
- GOJO GOJO Hand Soap Dispenser - LTX Chrome/Black 1200mL - 1919-04 (1919-04)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, White/Gray (5270-06)
- BRADLEY Liquid Soap Dispenser, Deck Mount (6334-000000)
- Gojo Hand Soap & Lotion Dispensers