Shop All Hand Soap & Lotion Dispensers
Gojo
Dispenser, Purell , 800Ml, Wht
Mfr # 9621-12
Zoro # G903525492
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 800 ml
- Height 11.13
- Width 5.0
- Length 5.68
- Packaging Type Wall Mount Dispensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 9621-12
- Zoro # G903525492
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 800 ml |
Height | 11.13 |
Width | 5.0 |
Length | 5.68 |
Details
Packaging Type | Wall Mount Dispensing |
Refill Type | Film bag, polypropylene collar, mixed material plastic pump. |
Features | SANITARY SEALED™ refills are hygienic locking out germs. |
Description
Color: White | Gray Lever ;Weight: 2.025 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK VACMOP CLEAN PADS 10PK (VMP10)
- SEYMOUR MIDWEST Heavy Duty Contractor Corn Broom (82500)
- PROTEAM On/Off Switch, For Backpack Vacuum (840495)
- PROTEAM ProTeam Vac Station (102947)
- GOJO PURELL® ES4 Soap Dispenser - 5034-01 (5034-01)
- GOJO Dispenser, Soap , Gojo Fmx12 (5150-06)
- GOJO 7500-01 PRO TDX 5000 Gray Dispenser (381G750001GY)
- GOJO ADX-12 1250mL Foam Soap Dispenser, Push-Style, Chrome/Black (8888-06)
- GOJO Bag-in-Box Dispenser, Lotion Soap, Push-Style, 800 mL, Wall-Mount, Black (9033-12)
- GOJO Floor & Wall Protector for NXT Dispenser, PK6 (2145-06)
- SC JOHNSON PROFESSIONAL Hair and Body Wash Dispenser, Liquid/Gel (SHW2LDP)
- Gojo Hand Soap & Lotion Dispensers