Shop All Hand Soap & Lotion Dispensers
Gojo
CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver
Mfr # 8550-01
Zoro # G0335881
product price: $147.42
/ea
Free Shipping & Returns
$147.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,500 mL, 2,300 mL
- Hygiene Form Foam
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8550-01
- Zoro # G0335881
- UPC # 073852027693
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,500 mL, 2,300 mL |
Height | 9 13/32 in |
Width | 7 11/32 in |
Depth | 7 11/32 in |
Spout Length | 5 7/8 in |
Overall Depth | 7 3/8 in |
Overall Width | 7 3/8 in |
Overall Height | 9 3/8 in |
Counter Hole Diameter | 1 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Metal, Series CXT, Finish Brushed Nickel, Compatible with Manufacturer Model Number 8516-04, 8545-04, 8561-02, 8565-02, Refill Size 1,500 mL, 2,300 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 7 3/8 in, Overall Height 9 3/8 in, Overall Width 7 3/8 in, Counter Hole Diameter 1 in, Maximum Countertop Thickness 2 1/4 in, Spout Length 5 7/8 in, Form Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOT)
- BLACK & DECKER dustbuster(R) Cordlesss Hand Vacuum Replacement Filter (PVF110)
- SHEILA SHINE 32 oz CA Sheila Stainless Steel Cleaner (1560366)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 56115334, Nilfisk/Advance 56112250 (GSQ1064TS2)
- GOJO 7730-01 ES8 HEALTHY SOAP Dispenser White (2129366)
- GOJO Steel Security Enclosure for GOJO ADX-12 Dispenser, White (8820-CVR)
- GOJO Dispenser, Touch-free, f/CX1500/2300ml Soap, Chrome (GOJ854001)
- GOJO Floor/wall Protector, f/PURELL ES1, Plastic, Gray (GOJ124506GPH)
- GOJO 800mL Bag-in-Box Dispenser, Push-Style, White, Depth: 5-1/8" (9034-12)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray/White (1384-04)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, White (GOJ643001)
- Gojo Hand Soap & Lotion Dispensers