Shop All Sink Soap Dispensers
Gojo
CX Counter Mount Foam Soap Dispenser, 1,500 mL/2,300 mL, 4.5 x 11.88 x 4.5, Chrome
Mfr # 8500-01
Zoro # G306437927
Sold in multiples of 500 for $14,495.00
$14,495.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mount Type Counter
- Dispenser Color Chrome
- Material Chrome
- Height 4.5"
- Width 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 8500-01
- Zoro # G306437927
- UPC # 73852007824
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 4.5" |
Width | 4.5" |
Depth | 11.88" |
Details
Dispenser Mount Type | Counter |
Dispenser Color | Chrome |
Material | Chrome |
Capacity | 1,500 mL; 2,300 mL |
Description
Foam soap dispenser. Trouble-free performance. Chrome finish complements decor. GOJO NEAT DISPENSE design keeps counters and sinks clean. Compatible with GOJO CX 1500 and 2300 mL refills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" Flare Union Pipe Fitting; Brass (F42-38)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 100m, PK20 (255062-75)
- WDF Wdf 10186 5.75 oz. Lava Hand Soap; Twin-Pack (10186)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 40 (2WV72)
- GOJO CXi Touch Free Counter Mount Soap Dispenser, 1,500 mL/2,300 mL, 2.25 x 5.75 x 9.39, Chrome (8520-01)
- POWER SOAK SYSTEMS Soap Disp Spare Key (29242)
- DELTA 22 (RP100737)
- KOHLER Soap Dispenser (1259243-VS)
- DELTA Soap/Lotion, Dispenser (RP50781SP)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101MB)
- DELTA Cassidy Soap/Lotion, Dispnsr VBrnz (RP71543RB)
- Gojo Sink Soap Dispensers