Shop All Dispenser Body Wash and Shampoo
This Product is Discontinued
Gojo
Body & Hair Shampoo, 1 Gallon Pour Bottle, PK4 (Discontinued)
Mfr # 1886-04
Zoro # G8576391
This Product is Discontinued
Key Features
- Packaging Type Jug
- Fragrance Citrus Floral
- Size 1 gal
- Hygiene Series GOJO
- Formula Enriched Formula, Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 1886-04
- Zoro # G8576391
- UPC # 073852018868
- Country of Origin United States
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 1 gal |
Details
Item | Shampoo and Body Wash |
Packaging Type | Jug |
Fragrance | Citrus Floral |
Hygiene Series | GOJO |
Formula | Enriched Formula, Synthetic |
Hygiene Properties | None |
Form | Liquid |
Requires Dispenser | No |
Hygiene Form | Liquid |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products |
Uses Dispenser | Most Refillable Lotion Soap Dispensing Systems |
Color | Clear Orange |
Series | GOJO |
Manufacturer Dispenser Part Number | Most Refillable Lotion Soap Dispensing Systems |
Description
Shampoo and Body Wash, Color Clear Orange, Form Liquid, Series GOJO, Fragrance Citrus Floral, Hygiene Properties None, Manufacturer Dispenser Part Number Most Refillable Lotion Soap Dispensing Systems, Requires Dispenser No, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Individually Wrapped Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.