Shop All Hand Soap Dispenser Refills
Gojo
Antibacterial Plum Foam Hand Wash, Plum Scent, 1,250 mL
Mfr # 8812-03
Zoro # G404417814
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Plum
- Size 1,250 mL
- Application Hand
- Soap/Lotion Type Foam
- Features For Use With GOJO® ADX-12™ Dispenser (sold separately)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8812-03
- Zoro # G404417814
- UPC # 73852025279
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,250 mL |
Details
Fragrance | Plum |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Features | For Use With GOJO® ADX-12™ Dispenser (sold separately) |
For Use With | 8880-06 |
Standards | ADA Compliant; USDA Certified Biobased 74% |
Color | Purple |
Cleaner Container Type | Dispenser Refill |
Description
High-performance, antibacterial hand soap offers luxurious lather and an appealing plum fragrance. Attractive purple color. Enriched with a moisturizer, natural extract and skin conditioner. USDA certified Biobased formulation.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, PK12 (NIC P43572)
- LIBMAN 6 in W Scrub Brush, Medium, 55 in L Handle, 10 in L Brush, Red, Wood, 10 in L Overall (532)
- PURELL Hand Sanitizer, 1,200 mL, Fruity, PK4 (5192-04)
- SCOTCH-BRITE Cleaning Pad, 6"L, Gray, PK6 (901)
- GOJO 1200 ml Foam Hand Soap Refill Cartridge (5665-02)
- GOJO 67.6 fl oz (2 L) Rich Pink Antibacterial Lotion Soap Refill 4 PK (GOJ722004CT)
- GOJO reg Cherry Gel Pumice Hand Cleaner, Red (GOJ235802)
- GOJO 23.7 fl oz (700 mL) ADX-7 Dispenser Antibacterial Hand Soap Refill 4 PK (GOJ871204CT)
- GOJO 7265-04 Multi Green Hand Cleaner 2000 mL Refill Citrus Scent, 4PK (1959619)
- GOJO PURELL, PROFESSIONAL MILD FOAM SOAP, FOR CX, CXI, CXT DISPENSERS, 1500 ML, 4PK (856504)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- Gojo Hand Soap Dispenser Refills