Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Gojo
ADX-12 1250mL Dispenser, Push-Style, Chrome/Black (Discontinued)
Mfr # 8888-06-EMPWSH
Zoro # G4036798
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 1,250 mL
- Hygiene Form Foam, Gel, Liquid
- Soap/Lotion Type Liquid/Gel and Foam
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8888-06-EMPWSH
- Zoro # G4036798
- UPC # 073852023206
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,250 mL |
Height | 11 7/8 in |
Width | 4 in |
Depth | 4 21/32 in |
Overall Height | 11 7/8 in |
Overall Width | 4 in |
Overall Depth | 4 5/8 in |
Description
Soap Dispenser, Color Chrome, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series ADX-12, Finish Plastic, Compatible Manufacturer Model Number 8811-03, 8812-03, 8813-03, 8816-03, Refill Size 1,250 mL, Operation Mode Manual, Overall Depth 4 5/8 in, Overall Height 11 7/8 in, Overall Width 4 in, Form Foam, Gel, Liquid, Standards ADA Compliant, Includes Locking Key, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.