Shop All Hand Soap & Lotion Dispensers
Gojo
8884-06 ADX-12 1250 mL Gray Manual Hand Soap Dispenser
Mfr # 381G888406GY
Zoro # G411635027
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 381G888406GY
- Zoro # G411635027
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure optimal hand washing in high-traffic areas with this GOJO 8884-06 ADX-12 1250 mL gray manual hand soap dispenser. Dispensing approximately 1300 times per fill-up this slim unit can easily be added to your restroom or kitchen! It is compatible with GOJO ADX refill cartridges and incorporates a large front window with an innovative skylight so your employees can easily monitor the fill level.Made of durable plastic this manual hand soap dispenser has a large push button and is a great addition to any school restaurant or hotel. It can be installed quickly and can easily be converted to a locked unit to ensure tamper-free dispensing. For quality assurance it also comes with a lifetime guarantee. Provide this easy-to-use manual dispenser to your customers and help maintain your clean facility.Overall Dimensions:Width: 4 1/2''Depth: 4''Height: 11 3/4''Capacity: 1250 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE SQUEEGEE HEAD ALLPURP 8"" (17008)
- 3M Buffing and Cleaning Pad, 15 In, Red, PK5 (5100)
- METHOD 14OZ SS Cleaner (1919)
- EUREKA / SANITAIRE UPRIGHT - FAN - UPRIGHT VAC MOTOR (12988-1)
- GOJO Dispenser, Purell , 800Ml, Wht (9621-12)
- GOJO CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver (8550-01)
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black (5155-06)
- GOJO Floor & Wall Protector for TFX Dispenser, PK6 (2762-06)
- GOJO 7734-01 ES8 HEALTHY SOAP Dispenser Graphite (2130827)
- GOJO 7500-01 PRO TDX 5000 Gray Dispenser (381G750001GY)
- DIAL PROFESSIONAL FIT Universal Manual Dispenser, 1.2 L, 4" x 5.13" x 10.5", Gray, PK3 (16619)
- Gojo Hand Soap & Lotion Dispensers