Shop All Hand Soap & Lotion Dispensers
Gojo
8784-06 ADX-7 700 mL Gray Soap Dispenser
Mfr # 381G878406GY
Zoro # G811634811
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 381G878406GY
- Zoro # G811634811
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure optimal hand hygiene with this GOJO 8784-06 ADX-7 700 mL gray dispenser. Thanks to a compact design this unit is ideal for incorporating proper hand washing habits into any facility without worry of taking up critical wall space. It is compatible with a wide variety of hand soap cartridges each of which hold their shape as they empty for a more attractive appearance.This dispenser incorporates a large front window and innovative skylight so your employees can easily monitor the fill level. And thanks to durable plastic construction this unit is built to last. It can be installed easily and is also a great addition to any school restaurant or hotel. Plus it can be easily converted to a locked dispenser for tamper-free use. For quality assurance it also comes with a lifetime guarantee.Overall Dimensions:Width: 3 3/4''Depth: 3 1/2''Height: 9 3/4''Capacity: 700 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72)
- OXICLEAN Carpet Spot & Stain Remover, Liquid, 24 oz (57037-00078)
- BETCO 4 L Liquid Personal Soaps 4 PK (7933100)
- GOJO Steel Security Enclosure for GOJO FMX-20 Dispenser (5250-CVR)
- GOJO Soap/Lotion Dispenser, 700mL, Black, Push Style (8782-06)
- GOJO 7734-01 ES8 HEALTHY SOAP Dispenser Graphite (2130827)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, Black, PK12 (1045-BLK-12)
- GOJO Purell Hand Sanitizer Dispenser 5120-06 (5120-06)
- GOJO CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver (8550-01)
- ALPINE INDUSTRIES Elbow Press Liquid/Gel Hand Sanitizer/Soap Dispenser, 1000mL, PK2 (4322)
- Gojo Hand Soap & Lotion Dispensers