Shop All Hand Soap & Lotion Dispensers
Gojo
8781-06 Hand Medic ADX-7 White Dispenser
Mfr # 381G878106WH
Zoro # G211634664
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 381G878106WH
- Zoro # G211634664
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Engineered to withstand the toughest environments this GOJO 8781-06 Hand Medic ADX-7 white dispenser boasts a reliable design with one-hand push operation that's easy to use each time. Compatible with GOJO 8745-04 hand medic 685 mL professional skin conditioner sold separately this dispenser is perfect for fast-paced industrial work environments. In addition to robust ABS plastic construction the unit features an attractive versatile white design. A large sight window and skylight is designed for effortless monitoring of the solution's fill level ensuring the dispenser is prepped and ready for service whenever it is needed.Ideal for any greasy dirty or fast-paced industrial setting this dispenser is perfect way to easily clean and maintain the skin's moisture level. Each refill is sealed for simple storage and handling while the unit also comes with a lifetime guarantee for quality assurance.Overall Dimensions:Width: 3 3/4''Depth: 3 1/2''Height: 9 3/4''Capacity: 700 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dust Pan, Plastic, 17" W, 30" L Handle (2018806)
- 3M Floor Protector Appl. Pad, Flat, Cut, PK2 (59646)
- GOODWAY Steam Cleaner (GVC-1250)
- POPULAR LIFE Kleen Mitt Glove, Medium Grade Scouring Pad, Green, Right Hand (PL-MS-KMGG-7-RHGL)
- GOJO PLACES Pump Bottle Bracket, Clear, PK12, 12PK (9008-12)
- GOJO Soap/Lotion Dispenser, 700mL, Black, Push Style (8782-06)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Gray/White (1984-04)
- GOJO Floor & Wall Protector for NXT Dispenser, PK6 (2145-06)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Brushed Metallic (2799-12-EEU00)
- GOJO GOJO Hand Soap Dispenser - LTX Chrome/Black 1200mL - 1919-04 (1919-04)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , PL, PK 3 (DIA20078CT)
- Gojo Hand Soap & Lotion Dispensers