Shop All Hand Soap Dispenser Refills
Gojo
800 mL Personal Soaps Bag In Box
Mfr # 9212-12
Zoro # G301962820
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Floral Balsam
- Size 800 mL
- Application Hand
- Packaging Type Bag In Box
- Soap/Lotion Type Lotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 9212-12
- Zoro # G301962820
- UPC # 73852092127
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 800 mL |
Details
Fragrance | Floral Balsam |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Bag In Box |
Soap/Lotion Type | Lotion |
Color | White |
Weight | 1.934 lbs |
For Use With | GOJO® 9034-12; Other Makes and Models |
Features | Ultra Mild Antimicrobial Lotion Soap with Chloroxylenol—Combines mild cleansers with broad-spectrum antimicrobial agent. Emollients for gentleness. |
Cleaner Container Type | Bag In Box |
Description
Helps remove unwanted dirt, residue, and germs from skin. SANITARY SEALED refill helps prevent contamination. Fresh dispensing valve with each refill.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trash Can Top, 21 in dia., Round, Silver (820RW2)
- GOJO 1200 ml Foam Hand Soap Refill Cartridge (5361-02)
- MAKITA Anti-Static Hose, 1-3/8" x 16' (P-79865)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641439BK)
- GOJO 1,250 mL Personal Soaps Dispenser Refill (8811-03)
- GOJO GAL CLR Lotion Soap (1860-04)
- GOJO 700 mL Personal Soaps Dispenser Refill, 4 PK (8712-04)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5165-04)
- GOJO 1.3 gal (5 L) PRO TDX 5000 Dispenser Cherry Hand Cleaner 2 PK (GOJ759002)
- GOJO 67.6 fl oz (2 L) FMX-20 Refill E2 Foam Handwash with PCMX 2 PK (GOJ526902)
- DIAL 1 gal (3.8 L) Gold Antibacterial Liquid Hand Soap Refill 4 PK (DIA88047CT)
- Gojo Hand Soap Dispenser Refills