Shop All Hand Soap Dispenser Refills
Gojo
800 ml Liquid Hand Soap Cartridge
Mfr # 9212-12
Zoro # G1621304
product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Lotion Soap Formula Combines Mild Cleansers With Chloroxylenol (Pcmx), a Broad-Spectrum Antimicrobial Agent
- Fragrance Floral
- Size 800 ml
- Application General Skin Cleansing
- Hygiene Form Liquid
Product Information
- Brand Gojo
- MFR # 9212-12
- Zoro # G1621304
- UPC # 073852092127
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 800 ml |
Container Size | 800 mL |
Refill Size | 27.1 fl oz (800 mL) |
Description
Hand Soap, Color Amber, Form Lotion, Product Type Hand Soap, Series Bag-in-Box, Container Size 800 mL, Container Type Cartridge, Fragrance Coconut, Hygiene Properties Antibacterial, Antimicrobial, Dye Free, Moisturizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 9033-12, 9034-12, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, USDA Biobased, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL SOFT Bathroom Tissue, White, 36 PK (GPC19371)
- RUBBERMAID COMMERCIAL 3 gal Blue/Black, Plastic (FGQ93000BLUE)
- TOUGH GUY Air Freshener Dis, Herbal Mint, PK2 (36WE41)
- ZEP 128 oz Personal Soaps Pump Bottle, 4 PK (1049469)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7581-02)
- GOJO 7255-04 Natural Orange Pumice Hand Cleaner 2000 mL Refill Citrus Scent, 4PK (1955966)
- GOJO 9212-12 Gojo Antimicrobial Lotion Soap 800 ml refills, 12PK (2670990)
- GOJO 5,000 mL Personal Soaps 2 PK (7565-02)
- GOJO 23.7 fl oz (700 mL) ADX-7 Dispenser Antibacterial Hand Soap Refill 4 PK (GOJ871204CT)
- GOJO 1,250 mL Personal Soaps Refill (5162-03)
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- Gojo Hand Soap Dispenser Refills