Shop All Hand Soap Dispenser Refills
Gojo
700 mL Personal Soaps 4 PK
Mfr # 8711-04
Zoro # G104417626
product price: $49.15
/pk 4, $12.29/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Size 700 mL
- Application Hand
- Soap/Lotion Type Foam
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8711-04
- Zoro # G104417626
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 700 mL |
Details
Fragrance | Fragrance-Free |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Color | Clear |
For Use On | Grease; Soil |
For Use With | GOJO® 8780-06, 8784-06, 8786-06, 8788-06 |
Features | For Use With GOJO ADX-7™ Dispenser (sold separately) |
Cleaner Container Type | Dispenser Refill |
Standards | EcoLogo Certified; USDA Certified Biobased Formulation |
Description
This GOJO Clear and Mild Foam Handwash has no added fragrance, so it doesn't bother employees or customers with sensitive noses. Made without dye, this soap lets users avoid the possibility of stained clothes as they lather their hands, and it could help prevent allergic reactions. Designed to accommodate a wide range of preferences, this soap fosters good hand hygiene. Containing moisturizing ingredients, this soap leaves people with soft hands, encouraging them to continue washing their hands in the future. The skin conditioners in this handwash hydrate users' hands, reducing the possibility of ashy or chapped skin.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE PRODUCTSMPANY Cobbert Cobweb Duster (32000)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK536)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ45)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Orange, Plastic, 13 in L Overall (45817)
- GOJO 23.7 fl oz (700 mL) ADX-7 Dispenser Refill Botanical Foam Soap 4 PK (GOJ871604CT)
- GOJO 2,000 mL Liquid Hand Soap Cartridge, 4 PK (7250-04)
- GOJO 1,000 mL Personal Soaps Refill, 8 PK (2152-08)
- GOJO 1,200 mL Personal Soaps 2 PK (5362-02)
- GOJO Hand Soap, Foam, FMX-12 Cartridge, 1,250 ml, Cranberry Fragrance, Pink, 4 Pack (5161-04)
- GOJO 700 mL Personal Soaps Dispenser Refill, 4 PK (8712-04)
- BSC PREFERRED GOJO Deluxe Lotion Soap with Moisturizers Refill Box - 2,000 mL, 4PK (S-18401)
- Gojo Hand Soap Dispenser Refills