Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Gojo
700 ml Foam Hand Soap Refill Dispenser Refill, 3 PK (Discontinued)
Mfr # 1312-03
Zoro # G8475750
This Product is Discontinued
Key Features
- Formula Antibacterial Foam Hand Soap, Specially-Formulated With Skin Moisturizers
- Fragrance Plum
- Size 700 ml
- Hygiene Form Foam
- Hygiene Properties Antibacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1312-03
- Zoro # G8475750
- UPC # 10073852026402
- Country of Origin Unknown
- Category Hand Soap Dispenser Refills
Dimensions
Size | 700 ml |
Details
Formula | Antibacterial Foam Hand Soap, Specially-Formulated With Skin Moisturizers |
Fragrance | Plum |
Item | Hand Soap Refill |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Packaging Type | Dispenser Refill |
Green Certification or Other Recognition | FDA, ADA, USDA |
Requires Dispenser | Yes |
Hygiene Series | LTX(TM) |
Uses Dispenser | Mfr. No. LTX-7 |
Standards | FDA, ADA, USDA |
Color | Purple |
Refill Type | Bulk |
Form | Foam |
Manufacturer Dispenser Part Number | Mfr. No. LTX-7 |
Description
Hand Soap, Color Purple, Form Foam, Fragrance Plum, Hygiene Properties Moisturizing, Manufacturer Dispenser Part Number Mfr. No. LTX-7, Requires Dispenser Yes, Standards FDA, ADA, USDA, Features Sanitary, Individually Wrapped Not Applicable, Package Quantity 3
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.