Shop All Hand Soap Dispenser Refills
Gojo
700 ml Foam Hand Soap Dispenser Refill
Mfr # 8712-04
Zoro # G8475735
original price:
$59.53
17% off
new price: $48.85
/pk 4, $12.21/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Antibacterial Foam Hand Soap, Specially-Formulated With Skin Moisturizers
- Fragrance Plum
- Size 700 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8712-04
- Zoro # G8475735
- UPC # 073852024609
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 700 ml |
Container Size | 700 mL |
Details
Formula | Antibacterial Foam Hand Soap, Specially-Formulated With Skin Moisturizers |
Fragrance | Plum |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Packaging Type | Dispenser Refill |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Requires Dispenser | Yes |
Hygiene Series | ADX |
Uses Dispenser | Mfr. No. 8780-06, 8784-06, 8786-06 |
Color | Purple |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Exempt Under Food and Drug Act |
Container Type | Cartridge |
Refill Type | Bulk |
Form | Foam |
Series | ADX-7 |
NSF Rating | Not Rated |
Product Type | Hand Soap |
Manufacturer Dispenser Part Number | 8788-04 |
Removes | Grime |
Includes Grit | No |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series ADX-7, Container Size 700 mL, Container Type Cartridge, Fragrance Plum, Hygiene Properties Antibacterial, Antimicrobial, Dye Free, Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8788-04, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Features Not Applicable
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Redi-Steam Carpet Cleaner, Pleasant Scent, 1 gal Bottle, PK4 (1038771)
- BORAX Laundry Booster, Powder, Natural, 6 PK (DIA00201CT)
- ETTORE SqueegeeOff Soap 32 oz (30130)
- BISSELL COMMERCIAL Vacuum Bag, Disposable, 4 PK (BG-44)
- GOJO 1,250 mL Personal Soaps 4 PK (5162-04)
- GOJO 1,250 mL Personal Soaps 4 PK (5161-04)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5163-04)
- GOJO Natural Orange Scent Hand Cleaner 1 gal (0945-04)
- GOJO 2358-02 Cherry Gel Pumice Hand Cleaner 1 Gallon Pump Bottle Cherry Scent, 2PK (167314)
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- RUBBERMAID COMMERCIAL Oneshot® Liquid Hand Soap 1600ml Lotion Soap With Moisturizer Refill - FG4015411 (FG4015411)
- Gojo Hand Soap Dispenser Refills