Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Gojo
700 ml Foam Hand Soap Cartridge, 3 PK (Discontinued)
Mfr # 1316-03
Zoro # G4381614
This Product is Discontinued
Key Features
- Formula Enriched with A Moisturizer, Natural Extract and Skin Conditioner
- Fragrance Pomegranate
- Size 700 ml
- Hygiene Form Foam
- Hygiene Properties Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 1316-03
- Zoro # G4381614
- UPC # 073852026399
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 700 ml |
Details
Formula | Enriched with A Moisturizer, Natural Extract and Skin Conditioner |
Fragrance | Pomegranate |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | Moisturizing |
Packaging Type | Cartridge |
Green Certification or Other Recognition | Meets UL EcoLogo Standard for Hand Cleaner UL 2784; Meets USDA Biobased Standard for Hand Cleaners |
Requires Dispenser | Yes |
Hygiene Series | LTX |
Standards | FDA, ADA, USDA |
Color | Blue |
Refill Type | Cartridge |
Form | Foam |
Description
Hand Soap, Color Blue, Form Foam, Fragrance Pomegranate, Hygiene Properties Moisturizing, Requires Dispenser Yes, Standards FDA, ADA, USDA, Individually Wrapped Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.