Shop All Dispenser Body Wash and Shampoo
This Product is Discontinued
Gojo
700 mL Body Wash Cartridge (Discontinued)
Mfr # 8713-04
Zoro # G4125231
This Product is Discontinued
Key Features
- Packaging Type Cartridge
- Fragrance Citrus Ginger
- Size 700 mL
- Color Green
- Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8713-04
- Zoro # G4125231
- UPC # 073852024715
- Country of Origin Unknown
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 700 mL |
Details
Item | Body Wash |
Packaging Type | Cartridge |
Fragrance | Citrus Ginger |
Color | Green |
Form | Foam |
Hygiene Series | ADX |
Uses Dispenser | 8780-06, 8784-06, 8788-06 |
Standards | FDA, ADA, USDA |
Green Certification or Other Recognition | Meets UL EcoLogo Standard for Hand Cleaner UL 2784; Meets USDA Biobased Standard for Hand Cleaners |
Hygiene Properties | Moisturizing |
Requires Dispenser | Yes |
Hygiene Form | Foam |
Formula | Enriched with Moisturizers, Natural Extracts and Skin Conditioners |
Series | ADX |
Manufacturer Dispenser Part Number | 8780-06, 8784-06, 8788-06 |
Description
Body Wash, Color Green, Form Foam, Series ADX, Fragrance Citrus Ginger, Hygiene Properties Moisturizing, Manufacturer Dispenser Part Number 8780-06, 8784-06, 8788-06, Requires Dispenser Yes, Standards FDA, ADA, USDA, Individually Wrapped Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.