Shop All Hand Soap Dispenser Refills
Gojo
67.6 fl oz (2 L) Rich Pink Antibacterial Lotion Soap Refill 4 PK
Mfr # GOJ722004CT
Zoro # G802502327
product price: $83.29
/pk 4, $20.82/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 67.6 fl oz (2 L)
- Application Soil Remover
- For Use With GOJO Pro TDX Dispensers
- Color Pink
- Features Antibacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ722004CT
- Zoro # G802502327
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 67.6 fl oz (2 L) |
Details
Item | Rich Pink Antibacterial Lotion Soap Refill |
Application | Soil Remover |
For Use With | GOJO Pro TDX Dispensers |
Color | Pink |
Features | Antibacterial |
Description
A high-performance, gentle antibacterial lotion soap is designed to remove light soils. Use with GOJO Pro TDX Dispensers. Portion control helps reduce waste. Sanitary Sealed refill locks out germs. It is easy to load, store and handle. Rich Pink Antibacterial Lotion Soap includes a fresh dispensing valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Floor Cleaner, Concentrate, Neutral pH, 1 Gallon, , YW, PK 4 (BET1380400)
- DUCK BRAND CARPET TAPE 1-13/32""X42' (286373)
- SORBO Aluminum Squeegee Handle (1375)
- PALMOLIVE Liquid Dishwashing, 3 oz., Fresh, PK72 (201417)
- GOJO 5,000 mL Personal Soaps 2 PK (7582-02)
- GOJO 800 ml Liquid Hand Soap Cartridge (9212-12)
- GOJO 1,250 mL Foam Hand Soap Dispenser Refill, 3 PK (8812-03)
- GOJO reg ADX12 ClearMild Handwash Refill, No Color (GOJ881103)
- GOJO 1250 ml Foam Hand Soap Cartridge (8816-03)
- GOJO 700 ml Foam Hand Soap Cartridge (8711-04)
- MRS. MEYERS CLEAN DAY 12.5 fl oz (369.7 mL) Hand Soap 6 PK (SJN651321CT)
- Gojo Hand Soap Dispenser Refills