Shop All Hand Soap Dispenser Refills
Gojo
55 gal. Liquid Hand Soap Drum
Mfr # 1881-01
Zoro # G8630953
product price: $947.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$947.99
Free 30-Day Returns
Key Features
- Formula 0.3% Chloroxylenol
- Fragrance Unscented
- Size 55 gal.
- Application Industrial Soils, Dirts, Grease Removal
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1881-01
- Zoro # G8630953
- UPC # 073852520880
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Details
Formula | 0.3% Chloroxylenol |
Fragrance | Unscented |
Item | Hand Soap |
Application | Industrial Soils, Dirts, Grease Removal |
Hygiene Form | Liquid |
Hygiene Properties | Dye-Free, Perfume-Free |
Packaging Type | Drum |
Requires Dispenser | No |
Hygiene Series | None |
Standards | USDA |
Color | Clear |
Ligature Resistant | No |
Container Type | Drum |
Form | Lotion |
Uses Dispenser | No |
Manufacturer Dispenser Part Number | No |
Product Type | Hand Soap |
Removes | Grime, Oil |
NSF Rating | E2 |
Description
Hand Soap, Color Clear, Form Lotion, Product Type Hand Soap, Series Not Applicable, Container Size 55 gal, Container Type Drum, Fragrance Fragrance Free, Hygiene Properties Dye Free, Formula 0.3 Percent Chloroxylenol, Manufacturer Dispenser Part Number No, Requires Dispenser No, Standards USDA, Application Dirts, Grease Removal, Industrial Soils, NSF Rating E2, Removes Grime, Oil, Ligature Resistant No, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Exhaust Silencer Insert, Foam, For 3PXT1 (N686)
- HOOVER COMMERCIAL Portapower Lightweight Vacuum Cleaner, 8.3lb, Black (CH30000)
- BISSELL CLEAN PAD POWERFRESH 2PK (5938)
- NILFISK-ADVANCE AMERICA Nilfisk Plastic Crevice Nozzle For Use With Attix 30 & 50, 12"L (6084)
- GOJO 1,200 mL Personal Soaps Refill (5665-02)
- GOJO 1 gal Personal Soaps 4 PK (0945-04)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 1 gal Pump Bottle (0955-04)
- GOJO 2358-02 Cherry Gel Pumice Hand Cleaner 1 Gallon Pump Bottle Cherry Scent, 2PK (167314)
- GOJO 2,000 mL Personal Soaps Dispenser Refill (7272-04)
- GOJO 1200 ml Foam Hand Soap Cartridge (6364-02)
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10031)
- Gojo Hand Soap Dispenser Refills