Shop All Hand Soaps
This Product is Discontinued
Gojo
535 ml Foam Hand Soap Pump Bottle, PK 4 (Discontinued)
Mfr # 5762-04
Zoro # G4226013
This Product is Discontinued
Key Features
- Formula Smooth; Triclosan-Free
- Fragrance Fresh Fruit
- Size 535 ml
- Hygiene Form Foam
- Hygiene Properties None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 5762-04
- Zoro # G4226013
- UPC # 073852004403
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 535 ml |
Details
Formula | Smooth; Triclosan-Free |
Fragrance | Fresh Fruit |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | None |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Hygiene Series | None |
Color | White |
Refill Type | No Refill |
Form | Foam |
Description
Hand Soap, Color White, Form Foam, Fragrance Orange Blossom, Hygiene Properties None, Formula Foam, Requires Dispenser No, Individually Wrapped Not Applicable, Package Quantity 4
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.