Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Gojo
5000 ml Liquid Hand Soap Dispenser Refill (Discontinued)
Mfr # 7556-02
Zoro # G3604185
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Quick-Acting, Lotion Hand Cleaner With Pumice Scrubbers
- Fragrance Natural Citrus
- Size 5000 ml
- Application Effective on Dirt, Oil and Grease
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 7556-02
- Zoro # G3604185
- UPC # 073852075564
- Country of Origin Unknown
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5000 ml |
Refill Size | 1.3 gal (5 L) |
Details
Formula | Quick-Acting, Lotion Hand Cleaner With Pumice Scrubbers |
Fragrance | Natural Citrus |
Item | Hand Soap |
Application | Effective on Dirt, Oil and Grease |
Hygiene Form | Liquid |
Hygiene Properties | Scrubbing Particles |
Packaging Type | Dispenser Refill |
Green Certification or Other Recognition | Carbon Free Certified |
Requires Dispenser | Yes |
Hygiene Series | TDX |
Green Environmental Attribute | Meets SCAQMD Requirements |
Uses Dispenser | Mfr. No. 7500 |
Color | Orange |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products |
Form | Liquid |
Refill Type | Bulk |
Features | Fast Acting |
Includes Grit | Yes |
Manufacturer Dispenser Part Number | Mfr. No. 7500 |
Description
Hand Soap, Color Orange, Form Liquid, Fragrance Citrus, Hygiene Properties Scrubbing Particles, Includes Grit Yes, Manufacturer Dispenser Part Number Mfr. No. 7500, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products, Application Removes Dirt, Grease, Oil, Individually Wrapped Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.