Shop All Hand Soap Dispenser Refills
Gojo
5,000 mL Personal Soaps 2 PK
Mfr # 7565-02
Zoro # G704417651
original price:
$106.99
13% off
new price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Application Hand
- Soap/Lotion Type Liquid
- For Use With 7500-01
- Standards USDA BioPreferred® Certified, 95%; Meets California VOC requirement for consumer products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 7565-02
- Zoro # G704417651
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5,000 mL |
Details
Fragrance | Citrus |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Liquid |
For Use With | 7500-01 |
Standards | USDA BioPreferred® Certified, 95%; Meets California VOC requirement for consumer products |
Color | Green |
Cleaner Container Type | Dispenser Refill |
For Use On | Asphalt; Asphalt Sealers; Brake Dust; Carbon Black; Clay; Creosote; Gasket Sealers; Grease; Modern Printing Ink; Mud; Oil; Oil Based Paint; Shellacs; Soil; Tar; Urethanes; Varnish; Wood Stain |
Description
Multi-purpose hand cleaner with natural pumice scrubbers. Gel-style hand cleaner clings to hands and spreads easy. Contains a natural citrus solvent. SANITARY SEALED refill helps prevent contamination. Fresh dispensing valve with every refill. Effective on oil, grease, paint, tar, and asphalt.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 0.6 mil, Black, 100 PK (H8046HKKR01)
- MILWAUKEE TOOL M18 2.5 Gallon Wet/Dry Vac + HEPA Filter (0970-20, 49-90-1900)
- PREMIERE PADS ScourFloorPds, HeavyDuty, 6"X9", Green, PK15 (54913)
- KIK INTERNATIONAL PureBright, Clear Ammonia, 64oz Bottle, 8PK (19703575033)
- GOJO 2,000 mL Personal Soaps 4 PK (7265-04)
- GOJO 5262-02 Luxury Foam Antibacterial Handwash 2000 ml refills Orange Blossom, 2PK (1227979)
- GOJO 800 mL Personal Soaps 12 PK (9127-12)
- GOJO 1,200 mL Personal Soaps Dispenser Refill, 2 PK (1912-02)
- GOJO 1.3 gal (5 L) PRO TDX Refill Supro Max Hand Cleaner 2 PK (GOJ757202)
- GOJO 1 gal (3.8 L) Cherry Gel Pumice Hand Cleaner 2 PK (GOJ235802CT)
- PROVON 1250 ml Foam Hand Soap Refill Cartridge (8842-03)
- Gojo Hand Soap Dispenser Refills