Shop All Hand Soap Dispenser Refills
Gojo
5,000 mL Personal Soaps 2 PK
Mfr # 7556-02
Zoro # G204417724
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Size 5,000 mL
- Application Hand
- Soap/Lotion Type Liquid
- Cleaner Container Type Dispenser Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 7556-02
- Zoro # G204417724
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5,000 mL |
Details
Fragrance | Citrus |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Liquid |
Cleaner Container Type | Dispenser Refill |
For Use On | Brake Dust; Carbon Black; Clay; Grease; Grime; Mud; Oil; Soil |
Color | White |
For Use With | 7500-01 |
Description
Quick-acting, lotion hand cleaner with pumice scrubbers. Cleans without harsh solvents. SANITARY SEALED refill helps prevent contamination. Fresh dispensing valve with every refill. Effective on dirt, oil and grease. Natural citrus ingredient.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, 95 oz Box, Powder, Tide Original, 3 PK (84997)
- GOFER PARTS Replacement Squeegee Set - Urethane For Nobles/Tennant 9015735 (GSQ1211UU2)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Manual Disp Refill, 1200 mL, PK3 (19038)
- SCOTT White Old Multi-Fold Paper Towels Absorbency Pockets , 175 Towels/Packs, 4,375 Towels/Case, 25PK (01960)
- GOJO 67.6 fl oz (1999.2 mL) FMX-20 Green Certified Foam Hand Cleaner Refill 2 PK (GOJ526502)
- GOJO 1,250 mL Personal Soaps Refill (5161-03)
- GOJO 14 oz Personal Soaps Bottle (0957-12)
- GOJO 1 gal (3.8 L) Cherry Gel Pumice Hand Cleaner 2 PK (GOJ235802CT)
- GOJO GAL CLR Lotion Soap (1860-04)
- GOJO 1,200 mL Personal Soaps Dispenser Refill (1912-02)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- Gojo Hand Soap Dispenser Refills