Shop All Hand Soap Dispenser Refills
Gojo
5,000 mL Personal Soaps 2 PK
Mfr # 7520-02
Zoro # G905694981
product price: $74.99
/pk 2, $37.50/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Floral
- Application Hand
- Soap/Lotion Type Liquid
- Color Pink
- For Use With GOJO® 7500-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 7520-02
- Zoro # G905694981
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5,000 mL |
Details
Fragrance | Floral |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Liquid |
Color | Pink |
For Use With | GOJO® 7500-01 |
Cleaner Container Type | Bag In Box |
Package Type | Bag In Box |
For Use On | Light Soil |
Description
Ensure fresh, clean soap thanks to the SANITARY SEALED packaging that keeps germs out of the refills. Since the soap goes right into the dispenser, this design cuts down on handling to avoid contamination. The soap is antibacterial, so it disinfects hands and helps to kill germs for a more hygienic workplace. These soap refills come packed in bags inside boxes, so they stay safe until use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Industrial Degreaser, 2L Bottle (26H)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29644)
- TORNADO Filter, Cloth Filter (C352-1400)
- SCOTT Scott Dry Wipes Paper Towels, 1 Ply, 60 Sheets, Blue, 12 PK (32992)
- GOJO 2,000 mL Personal Soaps 4 PK (7220-04)
- GOJO 2,000 mL Personal Soaps 4 PK (7272-04)
- GOJO GOJO Natural Orange„¢ 1 Gallon Pump Bottle - 4 Bottles/Case 0945-04 (0945-04)
- GOJO 1,250 mL Personal Soaps 3 PK (8813-03)
- GOJO 5000 ml Liquid Hand Cleaner Refill Dispenser Refill (7582-02)
- GOJO 700 mL Personal Soaps Dispenser Refill, 4 PK (8712-04)
- DIAL PROFESSIONAL 1,000 mL Personal Soaps 8 PK (84019)
- Gojo Hand Soap Dispenser Refills