Shop All Hand Soap Dispenser Refills
Gojo
5,000 mL Liquid Hand Soap Cartridge, 2 PK
Mfr # 7556-02
Zoro # G501883468
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Pumice
- Fragrance Citrus
- Size 5,000 mL
- Application Hand Cleansing
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 7556-02
- Zoro # G501883468
- UPC # 10073852075561
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5,000 mL |
Container Size | 5,000 mL |
Details
Formula | Pumice |
Fragrance | Citrus |
Item | Hand Cleaner |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Biodegradable, Paraben Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | Natural Orange |
Color | Gray |
Series | Natural Orange |
Form | Liquid |
Container Type | Cartridge |
Features | Appealing Orange-Citrus Scent, Pumice Scrubbing Particles to Clean a Broad Range of Industrial Soils, Dirt and Grease, Quick-Acting Lotion Formula for Quick Cleaning, USDA Certified Biobased Product with Renewable Biological Ingredients |
Uses Dispenser | Mfr. No. 7500-01 |
Standards | California VOC Requirement |
Product Type | Hand Cleaner |
Removes | Grease, Grime, Oil, Paint |
Manufacturer Dispenser Part Number | 7500-01 |
NSF Rating | Not Rated |
Includes Grit | Yes |
Description
Hand Cleaner, Color Gray, Form Liquid, Product Type Hand Cleaner, Series Natural Orange, Container Size 5,000 mL, Container Type Cartridge, Fragrance Citrus, Hygiene Properties Biodegradable, Paraben Free, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7500-01, Requires Dispenser Yes, Includes Not Applicable, Standards California VOC Requirement, Application Hand Cleansing, NSF Rating Not Rated, Removes Grease, Grime, Oil, Paint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hogs Hair Pad, 20", Natural Tan, PK5 (3500N 311)
- PIG Sorbents, 15 gal, 2 in x 42 in, Universal, Gray, Polypropylene (PIG205)
- XERO Walnut Scrub Pad (WALNUTPAD)
- KRAFT TOOL Floor Squeegee, 24" W, Squeegee Blade Shape: Flat (GG285)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5265-02)
- GOJO 5000 ml Liquid Hand Soap Refill Cartridge (7520-02)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5269-02)
- GOJO 1903-02 Purell LTX-12 Advanced Grn Cert Clr Instant Hand Sanit Refill 1200ml, 2PK (1128)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5165-04)
- GOJO 2,000 mL Liquid Hand Soap Cartridge, 4 PK (7255-04)
- OPS 1000 ml Foam Hand Soap Cartridge (1405-02G)
- Gojo Hand Soap Dispenser Refills