Shop All Hand Soap Dispenser Refills
Gojo
4.5 lb Personal Soaps Cartridge, 6 PK
Mfr # 1135-06
Zoro # G6068481
product price: $146.99
/pk 6, $24.50/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Lemon
- Size 4.5 lb
- Application Hand
- Packaging Type Cartridge
- Soap/Lotion Type Creme
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1135-06
- Zoro # G6068481
- UPC # 10073852011354
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 4.5 lb |
Details
Fragrance | Lemon |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Cartridge |
Soap/Lotion Type | Creme |
Color | White |
Cleaner Container Type | Cartridge |
For Use On | Asphalt; Brake Dust; Carbon Black; Clay; Grease; Mud; Oil; Soil; Tar |
For Use With | 1204-01 |
Description
GOJO® Original Pumice Hand Cleaner, Lemon, 4 1/2 lb Cartridge, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Micro Cloth Filter, Fits Round 6 qt. (100564)
- GOJO reg Cherry Gel Pumice Hand Cleaner, Red (GOJ235802)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, 6PVU7 (6PVU7)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Beige, 22 1/4 in Dia, Step-On, Plastic (1883552)
- GOJO 9106-12 Premium 800 mL Waterfall Lotion Hand Soap (999G910612)
- GOJO 4.5 lb Personal Soaps 6 PK (0915-06)
- GOJO 5262-02 Luxury Foam Antibacterial Handwash 2000 ml refills Orange Blossom, 2PK (1227979)
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Cranberry Luxury Foam Handwash 4 PK (GOJ516104CT)
- GOJO reg ADX12 Botanical Foam Soap Refill, Emerald Green (GOJ881603)
- GOJO 800 mL Personal Soaps Bag In Box (9212-12)
- METHOD Pink Grapefruit Scent Foam Hand Soap Refill 28 oz (328118)
- Gojo Hand Soap Dispenser Refills