Shop All Hand Soap Dispenser Refills
Gojo
42.3 fl oz (1250 mL) ADX-12 Clear/Mild Handwash Refill 3 PK
Mfr # GOJ881103CT
Zoro # G002498758
product price: $78.39
/pk 3, $26.13/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 42.3 fl oz (1250 mL)
- Container Type Push Pump
- Features Dye-free; Fragrance-free; Rich Lather; Bio-based; Moisturizing
- Color Clear
- For Use With Gojo ADX-12 Manual Soap Dispensers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ881103CT
- Zoro # G002498758
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 42.3 fl oz (1250 mL) |
Details
Item | ADX-12 Clear/Mild Handwash Refill |
Container Type | Push Pump |
Features | Dye-free; Fragrance-free; Rich Lather; Bio-based; Moisturizing |
Color | Clear |
For Use With | Gojo ADX-12 Manual Soap Dispensers |
For Use On | Hand; Skin |
Standards | Green Certified; USDA |
Description
Spa-inspired, foam hand soap offers luxurious lather and is enriched with moisturizers and skin conditioners. Clear and Mild Handwash delights users while supporting a healthy environment. Bio-based, fragrance-free, dye-free formulation is green certified, USDA certified and EcoLogo certified. 1250 ml refill is designed for use in GOJO ADX-12 Manual Soap Dispensers. Patent-pending, controlled-collapse GOJO refill holds its shape as it empties for a more attractive appearance. Sanitary-sealed refill is made of durable, recyclable PET material, using 30 percent less plastic than rigid HDPE bottles. Removable pump makes recycling easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYCO Calcium and Lime Remover/Descalr, 1qt, PK6 (CB290-Q6W2)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H)
- LINTEATER Linteater Extension Kit (R-3203612)
- DAYTON Vacuum Bags, 5 PK (61HW10)
- GOJO 1,250 mL Personal Soaps 3 PK (8813-03)
- GOJO 1,200 mL Personal Soaps 2 PK (1911-02)
- GOJO 5,000 mL Personal Soaps 2 PK (7565-02)
- GOJO 12GAL Hand Cleaner (0972-04)
- GOJO GOJO® Antibacterial Plum Foam Handwash - 3 Refills/Case - 8812-03 (8812-03)
- GOJO 5,000 mL Liquid Hand Cleaner Dispenser Refill, 2 PK (7572-02)
- BIG ASS BRICK SOAP BAR SOAP FRESH MINT 10OZ (03WHITE1)
- Gojo Hand Soap Dispenser Refills