Shop All Hand Soap & Lotion Dispensers
Gojo
2730-12 TFX 1200 mL Black Touchless Hand Soap Dispenser
Mfr # 381G273012BK
Zoro # G911634896
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 381G273012BK
- Zoro # G911634896
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure optimal hand washing in high-traffic areas with this GOJO 2730-12 TFX 1200 mL black touchless hand soap dispenser. Dispensing approximately 2000 times per fill-up this product minimizes refills and cross contamination with a touchless system! The smart trouble-free dispenser is compatible with GOJO TFX refill cartridges and can easily be added to your restroom or kitchen. Plus it incorporates a large front window innovative skylight and indicator light so your employees can easily monitor the fill level.Made of durable plastic this touchless hand soap dispenser is a great addition to any school restaurant or hotel. Install it quickly and easily with the included tape or screws. For quality assurance it even comes with a 3 year guarantee. Provide this easy-to-use touchless dispenser to your customers and help maintain your clean facility.Overall Dimensions:Width: 6''Depth: 4''Height: 10 1/2''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Floor Protection Paper, 35 in. x 144 ft. (35140/25)
- GROEN Delimer/Descaler, 1 Gal, For - Part# Gr114800 (GR114800)
- SOLARIS 8 in. x 1000 ft. Livi VPG Select Hard Wound Roll Towel White Fiber (SOL46528)
- WECHEM Foam Glass Cleaner, 19 oz., Aerosol Can, 12 PK (A275)
- GOJO 7500-01 PRO TDX 5000 Gray Dispenser (381G750001GY)
- GOJO LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 3.33 x 10.5, Brushed Chrome/Black (1919-04)
- GOJO Shield Floor and Wall Protector for ADX and LTX Dispensers Black (1045-BLK-12)
- GOJO Purell Hand Sanitizer Dispenser 5120-06 (5120-06)
- GOJO Dispenser, f/Soap, Refillable, 2000ml Cap, 6.76"x5.22"x15.76", GY (GOJ720001)
- GOJO 7730-01 ES8 HEALTHY SOAP Dispenser White (2129366)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1919-04)
- Gojo Hand Soap & Lotion Dispensers