Shop All Hand Soap Dispenser Refills
Gojo
27.1 fl oz (800 mL) Ultra Mild Antimicrobial Lotion Soap Refill 12 PK
Mfr # GOJ921212CT
Zoro # G802502389
product price: $174.99
/pk 12, $14.58/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Coconut
- Size 27.1 fl oz (800 mL)
- Application Kill Germs
- Features Leak Proof; Bio-based; Antimicrobial
- For Use On Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ921212CT
- Zoro # G802502389
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 27.1 fl oz (800 mL) |
Details
Fragrance | Coconut |
Item | Ultra Mild Antimicrobial Lotion Soap Refill |
Application | Kill Germs |
Features | Leak Proof; Bio-based; Antimicrobial |
For Use On | Hand |
For Use With | San Jamar Oceans Sanitizing Dispenser |
Color | White |
Description
Soap refill is designed to fit GOJO 800 ml. Bag-in-box Dispensers (9033-12 and 9034-12). Ultra-mild formula combines mild cleansers with broad-spectrum antimicrobial agent for effective handwashing. It also contains emollients for gentleness. Sanitary Sealed refill locks out germs. Bag is leakproof to avoid waste and mess. Portion control helps reduce waste.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALUF PLASTICS Can Liner Comm Black 2M 60G (PG6-6060)
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Citrus Scent, 1.5 L Refill, PK2 (KCC 11280)
- ZEP Cleaner, Jug, 4 PK (241724)
- WARNER Warner 2.5 in. W X 7 in. L Carbon Steel Wire Brush (11464)
- GOJO 800 mL Personal Soaps 12 PK (9127-12)
- GOJO 5,000 mL Personal Soaps 2 PK (7582-02)
- GOJO 1,250 mL Personal Soaps Refill (5165-03)
- GOJO 1200 ml Foam Hand Soap Cartridge (1916-02)
- GOJO 1200 mL Refill for GOJO LTX-12 Dispenser, Clear & Mild Foam Handwash, Fragrance and Dye Free (1911-02)
- GOJO 42.3 fl oz (1250 mL) ADX-12 Clear/Mild Handwash Refill 3 PK (GOJ881103CT)
- DEB Hand Cleanser Cartridge, 6 PK (PN98318706)
- Gojo Hand Soap Dispenser Refills