Shop All Hand Soap Dispenser Refills
Gojo
27.1 fl oz (800 mL) Gold & Klean Antimicrobial Lotion Soap 12 PK
Mfr # GOJ912712CT
Zoro # G302502308
original price:
$97.55
12% off
new price: $84.99
/pk 12, $7.08/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Size 27.1 fl oz (800 mL)
- Application Dirt Remover; Bacteria Remover; Kill Germs
- Features Leak Proof; Non-clog; Bio-based; Antibacterial; Antimicrobial
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ912712CT
- Zoro # G302502308
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 27.1 fl oz (800 mL) |
Details
Fragrance | Fresh |
Item | Gold & Klean Antimicrobial Lotion Soap |
Application | Dirt Remover; Bacteria Remover; Kill Germs |
Features | Leak Proof; Non-clog; Bio-based; Antibacterial; Antimicrobial |
Color | Gold |
For Use With | GOJO - 800 mL Bag-in-box Dispensers |
Description
Gold and Klean Antimicrobial Lotion Soap is designed for use in GOJO 800 ml. Bag-in-box Dispensers for general handwashing and germ-killing. Formula is effective against gram-negative and gram-positive bacteria. No-clog, no-leak valve on this disposable refill cartridge means maintenance-free dispensing system. Sanitary Sealed refill helps lock out germs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (1891-SA-SA-WM189)
- RUBBERMAID 14QT Royal BLU Bucket (1793555)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 21 1/2 in Dia, Swing, Plastic (FG843088BEIG)
- KIMBERLY-CLARK PROFESSIONAL Foam Hand Soap, 1.0 L Hand Soap Refills for compatible Scott Essential Manual Dispensers (6 Bottles) (91552)
- GOJO 7255-04 Natural Orange Pumice Hand Cleaner 2000 mL Refill Citrus Scent, 4PK (1955966)
- GOJO 5,000 mL Personal Soaps 2 PK (7556-02)
- GOJO Purell Hand Sanitizer Dispenser - ADX 1200mL White (8820-06)
- GOJO 14 oz Personal Soaps Bottle (0957-12)
- GOJO GOJO® MULTI GREEN® Hand Cleaner - 4 Refills/Case - 7265-04 (7265-04)
- GOJO 9106-12 Premium 800 mL Waterfall Lotion Hand Soap (999G910612)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Lemon Verbena Scent Hand Lotion 12 oz (70245)
- Gojo Hand Soap Dispenser Refills