Shop All Hand Soap Dispenser Refills
Gojo
23.7 fl oz (700 mL) ADX-7 Dispenser Refill Botanical Foam Soap 4 PK
Mfr # GOJ871604CT
Zoro # G802498576
product price: $54.99
/pk 4, $13.75/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Botanical
- Size 23.7 fl oz (700 mL)
- Features Rich Lather; Bio-based; Moisturizing
- Container Type Pump Bottle
- Standards USDA; Green Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ871604CT
- Zoro # G802498576
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 23.7 fl oz (700 mL) |
Details
Fragrance | Botanical |
Item | ADX-7 Dispenser Refill Botanical Foam Soap |
Features | Rich Lather; Bio-based; Moisturizing |
Container Type | Pump Bottle |
Standards | USDA; Green Certified |
For Use On | Skin; Hand |
For Use With | Gojo ADX-7 Manual Soap Dispensers |
Color | Emerald Green |
Description
Spa-inspired, foam hand soap offers luxurious lather, enriched with moisturizers, natural extracts and skin conditioners as well as a pleasant botanical fragrance and vibrant green color. USDA certified, EcoLogo certified, bio-based formulation delights users while supporting a healthy environment. Controlled-collapse refill bottle holds its shape as it empties for a more attractive overall appearance. Removable pump makes recycling easy. Sanitary-sealed, 700 ml refill is made of durable, recyclable PET material, using 30 percent less plastic than rigid HDPE bottles. Botanical foam refill is designed for GOJO ADX-7 Manual Soap Dispensers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51700BL00 (FGF51700BL00)
- AMERICOVER Reinforced Plastic, 100ft L, 20 ft W, Clear (DS10HUV20)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Purple (31668)
- SANI PROFESSIONAL Towels & Wipes, White, Canister, Cloth, 200 Wipes, 6 PK (NIC P22884)
- GOJO 2000 ml Foam Hand Soap Cartridge (5261-02)
- GOJO 1,200 mL Personal Soaps Dispenser Refill (1912-02)
- GOJO 7282-04 TDX 2000 mL Supro Max Cherry Hand Cleaner, 4PK (381G728204)
- GOJO GOJO® GOJ7255 NATURAL ORANGE Pumice Hand Cleaner Refill, Citrus Scent, 2000 mL, 4/Carton (7255-04)
- GOJO 800 mL Personal Soaps Bag In Box (9212-12)
- GOJO 1,200 mL Personal Soaps 2 PK (5362-02)
- RUBBERMAID COMMERCIAL 800 ml Foam Hand Soap Cartridge, 4 PK (FG750389)
- Gojo Hand Soap Dispenser Refills