Shop All Hand Soap & Lotion Dispensers
Gojo
2235-08 NXT 2000 mL Black Manual Maximum Capacity Hand Soap Dispenser
Mfr # 381G223508BK
Zoro # G111634757
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 381G223508BK
- Zoro # G111634757
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
The GOJO 2235-08 NXT 2000 mL black manual maximum capacity hand soap dispenser is reliably designed for long-lasting use in your establishment. Made of durable plastic this manual hand soap dispenser has a large push button that is easy for guests of any age to use. As the maximum capacity model this soap dispenser fits the most amount of soap for its shape and size minimizing the amount of necessary refills throughout the day which makes it an ideal hand washing option for high-traffic areas in offices schools and other commercial facilities.While its black color and curved exterior lend a soft clean look its front window offers great product visibility allowing your employees to easily monitor the fill level. Each unit comes packaged with adhesive tape and screws to assist in the easy wall-mount installation of your choice that's sure to save countertop space. Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use manual dispenser to your facility.Overall Dimensions:Width: 6 1/2''Depth: 4 1/2''Height: 11''Capacity: 2000 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 8 gal Rectangular 8G Slim Jim Front Step Container, Beige, Plastic; Resin (RCP1883456)
- KOBLENZ Replacement 6" Polishing Brushes, Pack/2 (45-0135-9)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", Gray (IMP1803)
- LIBMAN COMMERCIAL Tile And Grout Brush, 6PK (18)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, White (1380-04)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, Black, PK12 (1045-BLK-12)
- GOJO GOJO Hand Soap Dispenser - LTX Gray/White 1200mL - 1984-04 (1984-04)
- GOJO Dispenser, Lotion Soap , Gojo, Nxt (2125-06FSW00)
- GOJO Dispenser, Soap , Gojo Fmx12 (5150-06)
- GOJO CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver (8550-01)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (7834-01)
- Gojo Hand Soap & Lotion Dispensers