Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Gojo
2000 ml Liquid Hand Soap Refill Cartridge, 4 PK (Discontinued)
Mfr # 2204-04
Zoro # G9107883
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Dye-Free Formula
- Fragrance Floral
- Size 2000 ml
- Application Hand Washing
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 2204-04
- Zoro # G9107883
- UPC # 073852022049
- Country of Origin Unknown
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Refill Size | 67.6 fl oz (2 L) |
Details
Formula | Dye-Free Formula |
Fragrance | Floral |
Item | Hand Soap Refill |
Application | Hand Washing |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing |
Packaging Type | Cartridge |
Green Certification or Other Recognition | ECOLOGO(R) Certified, USDA Certified Biobased Product |
Requires Dispenser | Yes |
Hygiene Series | NXT |
Uses Dispenser | Mfr. No. 2235 |
Color | White |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products |
Form | Liquid |
Refill Type | Bulk |
Features | Dye-free, Rich Lather |
Manufacturer Dispenser Part Number | Mfr. No. 2235 |
Description
Hand Soap, Color White, Form Liquid, Fragrance Floral, Hygiene Properties Dye Free, Manufacturer Dispenser Part Number Mfr. No. 2235, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Application Hand Washing, Individually Wrapped Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.